Motion
1328-8M-55

MEGADYNE
1328-8M-55

RPP, 8 mm Pitch, 1328 mm Pitch Length, 55 mm Width, 166 Teeth, Chloroprene Material
MI ITEM #06802012
MFR #1328-8M-55
Price$274.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1328-8M-55

RPP, 8 mm Pitch, 1328 mm Pitch Length, 55 mm Width, 166 Teeth, Chloroprene Material
MI ITEM #06802012
MFR #1328-8M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$274.98/each

Specifications

Dimensions

  • Overall Length
    1328 mm
  • Overall Width  
    55 mm
  • Pitch
    8 mm
  • Pitch Length
    1328 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    166

Overview

Mfr description
1328-8M-55 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought