Motion
16T5/515DL

MEGADYNE
16T5/515DL

T5, 5 mm Pitch, 515 mm Pitch Length, 16 mm Width, 103 Teeth, Thermoset PU 88 ShA Material
MI ITEM #06802017
MFR #16T5/515DL
Price$41.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
16T5/515DL

T5, 5 mm Pitch, 515 mm Pitch Length, 16 mm Width, 103 Teeth, Thermoset PU 88 ShA Material
MI ITEM #06802017
MFR #16T5/515DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.83/each

Specifications

Dimensions

  • Overall Length
    515 mm
  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    515 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    103

Overview

Mfr description
16T5/515DL DOUBLE SIDED METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought