Motion
10T2.5/317.5

MEGADYNE
10T2.5/317.5

T2.5, 2.50 mm Pitch, 12.5000 in Pitch Length, 10 mm Width, Thermoset PU 88 ShA Material
Mi Item #06802090
MFR #10T2.5/317.5
Price$19.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10T2.5/317.5

T2.5, 2.50 mm Pitch, 12.5000 in Pitch Length, 10 mm Width, Thermoset PU 88 ShA Material
Mi Item #06802090
MFR #10T2.5/317.5

Mfr description
10T2.5/317.5 MET TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.31/each

Specifications

Dimensions

  • Overall Length
    12.5000 in
  • Overall Width  
    10 mm
  • Pitch
    2.50 mm
  • Pitch Length
    12.5000 in

Details

  • Belt Type
    T2.5
  • Material
    Thermoset PU 88 ShA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)