Specifications
Dimensions
- Height6 in
- Overall Length6 in
- Width6 in
Details
- Backing MaterialPolypropylene
- ColorRed and Black on Yellow
- LanguageEnglish
- MaterialPaper or Polypropylene
- MessageHAZARDOUS WASTE
- Message Or SymbolMessage Only
- Message SubjectHazMat Warnings
- ShapeSquare
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)