Motion
SHUSTER SS6001

SHUSTER CORP
SHUSTER SS6001

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #06802461
MFR #SHUSTER SS6001
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER SS6001

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #06802461
MFR #SHUSTER SS6001

Mfr description
SS6001 STAINLESS STEEL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Inner Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Cage Material
    Stainless
  • Closure Type
    Open
  • Description
    SS6001 STAINLESS STEEL BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER SS6001 is a 12 mm bore radial/deep groove ball bearing with 28 mm OD, 8 mm width, straight design, open type.
  • Manufacturer Catalog Number
    SHUSTER SS6001
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    SS6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)