Motion
SHUSTER SS6003

SHUSTER CORP
SHUSTER SS6003

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #06802463
MFR #SHUSTER SS6003
Price$15.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER SS6003

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #06802463
MFR #SHUSTER SS6003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.42/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Cage Material
    Stainless
  • Closure Type
    Open
  • Description
    SS6003 STAINLESS STEEL BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER SS6003 is a 17 mm bore radial/deep groove ball bearing with 35 mm OD, 10 mm width, straight design, open type.
  • Manufacturer Catalog Number
    SHUSTER SS6003
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    SS6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
SS6003 STAINLESS STEEL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text