Motion
SHUSTER SS6004

SHUSTER CORP
SHUSTER SS6004

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #06802464
MFR #SHUSTER SS6004
Price$26.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER SS6004

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #06802464
MFR #SHUSTER SS6004

Mfr description
SS6004 STAINLESS STEEL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.66/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Cage Material
    Stainless
  • Closure Type
    Open
  • Description
    SS6004 STAINLESS STEEL BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER SS6004 is a 20 mm bore radial/deep groove ball bearing with 42 mm OD, 12 mm width, straight design, open type.
  • Manufacturer Catalog Number
    SHUSTER SS6004
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    SS6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)