Specifications
Dimensions
- Bore Diameter45 mm
- Inner Ring Width19 mm
- Outside Diameter85 mm
- Overall Width19 mm
Details
- Bearing MaterialStainless
- Bore TypeStraight
- Cage MaterialStainless
- Closure TypeDouble Shielded
- DescriptionSS6209 ZZ STAINLESS STEEL BALL BEARING
- Finish CoatingUncoated
- Long DescriptionThe SHUSTER SS6209 ZZ is a 45 mm bore radial/deep groove ball bearing with 85 mm OD, 19 mm width, straight design, double shielded type.
- Manufacturer Catalog NumberSHUSTER SS6209 ZZ
- Product TypeRadial & Deep Groove Ball Bearings
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesSS6200
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingRadial Ball Bearing
Overview
Mfr description
SS6209 ZZ STAINLESS STEEL BALL BEARING