Overview
Mfr description
SS6302 STAINLESS STEEL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Finish CoatingUncoated
- Bearing MaterialStainless
- Cage MaterialStainless
- Inner Ring Width13 mm
- SeriesSS6300
- Manufacturer Catalog NumberSHUSTER SS6302
- Type Of BearingRadial Ball Bearing
- DescriptionSS6302 STAINLESS STEEL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SHUSTER SS6302 is a 15 mm bore radial/deep groove ball bearing with 42 mm OD, 13 mm width, straight design, open type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data