Overview
Mfr description
SS6304 STAINLESS STEEL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Finish CoatingUncoated
- Bearing MaterialStainless
- Cage MaterialStainless
- Inner Ring Width15 mm
- SeriesSS6300
- Manufacturer Catalog NumberSHUSTER SS6304
- Type Of BearingRadial Ball Bearing
- DescriptionSS6304 STAINLESS STEEL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SHUSTER SS6304 is a 20 mm bore radial/deep groove ball bearing with 52 mm OD, 15 mm width, straight design, open type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data