Motion
SHUSTER SS6307 ZZ

SHUSTER CORP
SHUSTER SS6307 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06802521
MFR #SHUSTER SS6307 ZZ
Your Price$124.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER SS6307 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06802521
MFR #SHUSTER SS6307 ZZ

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$124.12/each(List $228.38)

Overview

Mfr description
SS6307 ZZ STAINLESS STEEL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless
  • Cage Material
    Stainless
  • Inner Ring Width
    21 mm
  • Series
    SS6300
  • Manufacturer Catalog Number
    SHUSTER SS6307 ZZ
  • Type Of Bearing
    Radial Ball Bearing
  • Description
    SS6307 ZZ STAINLESS STEEL BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SHUSTER SS6307 ZZ is a 35 mm bore radial/deep groove ball bearing with 80 mm OD, 21 mm width, straight design, double shielded type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought