Overview
Mfr description
SS6309 STAINLESS STEEL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Finish CoatingUncoated
- Bearing MaterialStainless
- Cage MaterialStainless
- Inner Ring Width25 mm
- SeriesSS6300
- Manufacturer Catalog NumberSHUSTER SS6309
- Type Of BearingRadial Ball Bearing
- DescriptionSS6309 STAINLESS STEEL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SHUSTER SS6309 is a 45 mm bore radial/deep groove ball bearing with 100 mm OD, 25 mm width, straight design, open type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data