Motion
NA 4838

SKF
NA 4838

Needle Roller Bearing - 190 mm Bore, 240 mm OD, 50 mm Width
MI ITEM #06802667
MFR #NA 4838
Price$3,605.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4838

Needle Roller Bearing - 190 mm Bore, 240 mm OD, 50 mm Width
MI ITEM #06802667
MFR #NA 4838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,605.34/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Weight
    12.2 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 4838 Needle Roller Bearing features a 190 mm bore diameter, 240 mm outside diameter, 50 mm overall width, and a weight of 12.2 lbs, making it suitable for heavy-duty industrial machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2200 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    49458 lbf
  • Radial Static Load Capacity
    159614 lbf
  • Series
    NA

Overview

Mfr description
NA4838 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought