Motion
FYTJ 505

SKF
FYTJ 505

Two-bolt Flange Housing - 2-Bolt Flange, Housing: Solid, Cast Iron Material
Mi Item #06802960
MFR #FYTJ 505
Price$67.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTJ 505

Two-bolt Flange Housing - 2-Bolt Flange, Housing: Solid, Cast Iron Material
Mi Item #06802960
MFR #FYTJ 505

Mfr description
FYTJ 505 FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    16 mm
  • Bolt Center To Center Length
    99 mm
  • Compatible Bore Diameter
    5.9375 in
  • Overall Length
    130 mm

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FYTJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)