Motion
01BC600GRAT
Split Roller Bearing Cartridge - 01 Series, 6 in Bore, 11.6252 in OD, 6.8504 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803008
MFR #01BC600GRAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 6 in Bore, 11.6252 in OD, 6.8504 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803008
MFR #01BC600GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01BC600GRAT CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    428 kN
  • Radial Static Load Capacity
    616 kN
  • Max Rpm
    1450 rpm
  • Outer Ring Width
    55.6 mm
  • Series
    01
  • Replacement Split Bearing Only
    01B600GR
  • Replacement Complete Pillow Block
    01BCP600GR
  • Bearing Cage Material
    Aluminum
  • Weight
    84.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text