Motion
01EBCP50MEXAT
Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #06803014
MFR #01EBCP50MEXAT
Price$2,454.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #06803014
MFR #01EBCP50MEXAT

Mfr description
01EBCP50MEXAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,454.43/each

Specifications

Dimensions

  • Base To Bore Centerline
    70 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    203 to 227 mm
  • Bore Diameter  
    50 mm
  • Overall Height  
    158 mm
  • Overall Length  
    270 mm
  • Overall Width
    3.8125 in
  • Weight
    16.52 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    4630 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    95 kN
  • Radial Static Load Capacity
    105 kN
  • Replacement Bearing
    01E B 50M EX
  • Seal Type
    Triple Lip
  • Series
    01E
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316577449184

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)