Motion
01EBCSAFC515-207 EX AT

COOPER BEARINGS (SKF)
01EBCSAFC515-207 EX AT

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Ductile Iron Material, Medium Duty, Expansion Bearing (Floating)
Mi Item #06803037
MFR #01EBCSAFC515-207 EX AT
Price$2,982.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01EBCSAFC515-207 EX AT

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Ductile Iron Material, Medium Duty, Expansion Bearing (Floating)
Mi Item #06803037
MFR #01EBCSAFC515-207 EX AT

Mfr description
01EBCSAFC515207EXAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,982.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3-1/8 in
  • Bolt Center To Center Length
    8.6250 to 9.6250 in
  • Bore Diameter  
    2-7/16 in
  • Overall Height  
    7.2500 in
  • Overall Length  
    11.2500 in
  • Overall Width
    4.0625 in
  • Weight
    22.6 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    3940 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    30350 lbf
  • Radial Static Load Capacity
    35290 lbf
  • Replacement Bearing
    01E B 207 EX
  • Seal Type
    Triple Lip Contact
  • Series
    01E
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579336680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)