Motion
01EBCDF60MEXAT

COOPER BEARINGS (SKF)
01EBCDF60MEXAT

Four-Bolt Square Roller Bearing Unit - 60 mm Bore , Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #06803089
MFR #01EBCDF60MEXAT
Price$4,756.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01EBCDF60MEXAT

Four-Bolt Square Roller Bearing Unit - 60 mm Bore , Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #06803089
MFR #01EBCDF60MEXAT

Mfr description
01EBCDF60MEXAT 60MM 4 BOLT FLANGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,756.39/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    141 mm
  • Bore Diameter  
    60 mm
  • Weight
    24.36 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579390385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)