Motion
01EBCDF60MGRAT

COOPER BEARINGS (SKF)
01EBCDF60MGRAT

Four-Bolt Square Roller Bearing Unit - Split Cylindrical Roller Brg., 60 mm Bore , 4-Bolt Flange Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #06803090
MFR #01EBCDF60MGRAT
List Price$4,756.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01EBCDF60MGRAT

Four-Bolt Square Roller Bearing Unit - Split Cylindrical Roller Brg., 60 mm Bore , 4-Bolt Flange Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #06803090
MFR #01EBCDF60MGRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,756.39/each for your price

Overview

Mfr description
01EBCDF60MGRAT 60MM 4 BOLT FLANGE

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579391726
  • Weight
    24.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text