1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COOPER BEARINGS (SKF)
02C5GR
GR type cartridges accommodate locating (GR type) SKF Cooper split cylindrical roller bearings. They provide a swivel seating between the bearing and the outer housing (which may be of plummer block, flanged or other type) to allow for static misalignment between the shaft and outer housing. Cartridges also house seals. The swivel seating allows these seals to be maintained in accurate concentricity to the shaft for reliable sealing. GR type cartridges use axial screws to clamp the bearing outer ring.
MI ITEM #
06803092
MFR #
02C5GR
Your Price
$992.33
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Cartridge Units
COOPER BEARINGS (SKF) 02C5GR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOPER BEARINGS (SKF)
02C5GR
GR type cartridges accommodate locating (GR type) SKF Cooper split cylindrical roller bearings. They provide a swivel seating between the bearing and the outer housing (which may be of plummer block, flanged or other type) to allow for static misalignment between the shaft and outer housing. Cartridges also house seals. The swivel seating allows these seals to be maintained in accurate concentricity to the shaft for reliable sealing. GR type cartridges use axial screws to clamp the bearing outer ring.
MI ITEM #
06803092
MFR #
02C5GR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$992.33
/each
(List
$1,190.79
)
Qty
Add to Cart
Overview
Mfr description
02C5GR CARTRIDGE
Specifications
Bore Type
Cylindrical
Housing Type
Cartridge
Overall Width
5.5118 in
Weight
16.79 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data