Motion
F06
Flange-mount Housing - 4-Bolt Flange, Housing: Split, 14.0000 in Overall Length, Ductile Iron Material
Mi Item #06803115
MFR #F06
Price$3,397.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - 4-Bolt Flange, Housing: Split, 14.0000 in Overall Length, Ductile Iron Material
Mi Item #06803115
MFR #F06

Mfr description
F06 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,397.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3750 in
  • Bolt Center To Center Length
    6.7500 in
  • Overall Length
    8.2500 in
  • Overall Length Diameter
    14.0000 in

Details

  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)