Overview
Mfr description
03B315EX BRG
Specifications
- Type Of BearingCylindrical Roller
- Outside Diameter
- Outer Ring Width
- Overall Width5.3540 in
- Expansion TypeExpansion Bearing (Floating)
- Inner Ring Width
- Bore TypeStraight
- Finish CoatingUncoated
- Series03
- Max Rpm1820 rpm
- Weight66 lbs
- Bore Diameter
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data