Motion
02B2000GR
Roller Insert Bearing - Cylindrical Roller Bearing, 508 mm Bore Dia., 28.2500 in OD, 8.8980 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803195
MFR #02B2000GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 508 mm Bore Dia., 28.2500 in OD, 8.8980 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803195
MFR #02B2000GR

Mfr description
02B2000GR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    508 mm
  • Inner Ring Width  
    8.8980 in
  • Outer Ring Width  
    4.5630 in
  • Outside Diameter  
    28.2500 in
  • Overall Width
    8.8980 in
  • Weight
    598.4 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Max Rpm
    340 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    02
  • Type Of Bearing
    Cylindrical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)