Overview
Mfr description
02B1300GR BRG
Specifications
- Type Of BearingCylindrical Roller
- Outside Diameter
- Outer Ring Width
- Overall Width7.5590 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Inner Ring Width
- Bore TypeStraight
- Finish CoatingUncoated
- Series02
- Max Rpm550 rpm
- Weight334.4 lbs
- Bore Diameter
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data