Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 3.0000 in Bore Dia., 5.8750 in OD, 3.2500 in Overall Width, Non-Expansion Bearing (Fixed)
Mi Item #06803239
MFR #02B300GR

Mfr description
02B300GR BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Inner Ring Width  
    3.2520 in
  • Outer Ring Width  
    1.8150 in
  • Outside Diameter  
    5.8750 in
  • Overall Width
    3.2500 in
  • Weight
    10.91 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Max Rpm
    3080 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    02
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316576853104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)