Motion
02B200GR
Roller Insert Bearing - Cylindrical Roller Bearing, 2.0000 in Bore Dia., 4.2500 in OD, 2.6563 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803247
MFR #02B200GR
Your Price$1,999.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 2.0000 in Bore Dia., 4.2500 in OD, 2.6563 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803247
MFR #02B200GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,999.84/each(List $2,299.82)

Overview

Mfr description
02B200GR BRG

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    2.6563 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Series
    02
  • UPC_NO
    7316576852909
  • Max Rpm
    4350 rpm
  • Weight
    4.73 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text