Motion
02B412EX
Roller Insert Bearing - Cylindrical Roller Bearing, 4.7500 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #06803257
MFR #02B412EX
List Price$8,874.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 4.7500 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #06803257
MFR #02B412EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,874.42/each for your price

Overview

Mfr description
02B412EX BRG

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Series
    02
  • UPC_NO
    7316577240941
  • Weight
    48.4 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text