Motion
02B411EX
Roller Insert Bearing - Cylindrical Roller Bearing, 4.6875 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #06803258
MFR #02B411EX
Price$8,874.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 4.6875 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #06803258
MFR #02B411EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,874.42/each

Specifications

Dimensions

  • Bore Diameter  
    4.6875 in
  • Weight
    48.4 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Product Type
    Roller Insert Bearings
  • Series
    02
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316577240910

Overview

Mfr description
02B411EX BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text