Motion
02B407EX
Roller Insert Bearing - Cylindrical Roller Bearing, 4.4375 in Bore Dia., 9.0000 in OD, 3.9375 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803260
MFR #02B407EX
Price$6,018.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 4.4375 in Bore Dia., 9.0000 in OD, 3.9375 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803260
MFR #02B407EX

Mfr description
02B407EX BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,018.55/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Inner Ring Width  
    3.9370 in
  • Outer Ring Width  
    2.2520 in
  • Outside Diameter  
    9.0000 in
  • Overall Width
    3.9375 in
  • Weight
    32.54 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Max Rpm
    1820 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    02
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316577364838

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)