Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 3.9375 in Bore Dia., 7.6250 in OD, 3.6250 in Overall Width, Expansion Bearing (Floating)
Mi Item #06803264
MFR #02B315EX

Mfr description
02B315EX BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Inner Ring Width  
    3.6260 in
  • Outer Ring Width  
    2.0310 in
  • Outside Diameter  
    7.6250 in
  • Overall Width
    3.6250 in
  • Weight
    20.83 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Max Rpm
    2130 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    02
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316576855672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)