Motion
02B312EX
Roller Insert Bearing - Cylindrical Roller Bearing, 3.7500 in Bore Dia., 7.6250 in OD, 3.6250 in Overall Width, Expansion Bearing (Floating)
Mi Item #06803265
MFR #02B312EX
Price$4,743.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 3.7500 in Bore Dia., 7.6250 in OD, 3.6250 in Overall Width, Expansion Bearing (Floating)
Mi Item #06803265
MFR #02B312EX

Mfr description
02B312EX BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,743.63/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Inner Ring Width  
    3.6260 in
  • Outer Ring Width  
    2.0310 in
  • Outside Diameter  
    7.6250 in
  • Overall Width
    3.6250 in
  • Weight
    21.96 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Max Rpm
    2130 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    02
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316577240804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)