Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 3.1875 in Bore Dia., 6.6875 in OD, 3.5313 in Overall Width, Expansion Bearing (Floating)
Mi Item #06803270
MFR #02B303EX

Mfr description
02B303EX BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in
  • Inner Ring Width  
    3.5310 in
  • Outer Ring Width  
    1.9060 in
  • Outside Diameter  
    6.6875 in
  • Overall Width
    3.5313 in
  • Weight
    16.72 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Max Rpm
    2520 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    02
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316577240750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)