Motion
02B215EX
Roller Insert Bearing - Cylindrical Roller Bearing, 2.9375 in Bore Dia., 5.8750 in OD, 3.2500 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803272
MFR #02B215EX
Your Price$2,711.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 2.9375 in Bore Dia., 5.8750 in OD, 3.2500 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803272
MFR #02B215EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,711.34/each(List $3,214.43)

Overview

Mfr description
02B215EX BRG

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    3.2500 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Series
    02
  • UPC_NO
    7316576855528
  • Max Rpm
    3080 rpm
  • Weight
    10.91 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text