Motion
02B115EX
Roller Insert Bearing - Cylindrical Roller Bearing, 1.9375 in Bore Dia., 4.2500 in OD, 2.6563 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803280
MFR #02B115EX
Price$2,299.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 1.9375 in Bore Dia., 4.2500 in OD, 2.6563 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803280
MFR #02B115EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,299.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Inner Ring Width  
    2.6570 in
  • Outer Ring Width  
    1.3780 in
  • Outside Diameter  
    4.2500 in
  • Overall Width
    2.6563 in
  • Weight
    4.73 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Max Rpm
    4350 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    02
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316577363107

Overview

Mfr description
02B115EX BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text