Overview
Mfr description
01B2000GR BRG
Specifications
- Type Of BearingCylindrical Roller
- Outside Diameter
- Outer Ring Width
- Overall Width6.6140 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Inner Ring Width
- Bore TypeStraight
- Finish CoatingUncoated
- Series01
- Max Rpm360 rpm
- Weight299.2 lbs
- Bore Diameter
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data