Motion
ATLS200
Bearing Seal - Triple Lip Labyrinth, Machined Aluminum Material, Compatible Bore 200 mm
MI ITEM #06803298
MFR #ATLS200
List Price$235.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Triple Lip Labyrinth, Machined Aluminum Material, Compatible Bore 200 mm
MI ITEM #06803298
MFR #ATLS200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.48/each for your price

Overview

Mfr description
ATL200 SEAL
  • Aluminium triple labyrinth
  • Temperature range -4 to 212 °F (-20 to +100°C)
  • Superior sealing remain concentric to the shaft at all times
  • Provides optimum bearing performance by retaining lubrication
  • Suitable for high speed and general applications

Specifications

  • Seal Type
    Triple Lip Labyrinth
  • Seal Material
    Machined Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Operating Temperature Range
    -4 to 212 °F
  • Manufacturer Upc Number
    7316576834363
  • UPC_NO
    7316576834363
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text