Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 16.0000 in Bore Dia., 21.5000 in OD, 5.5120 in Overall Width, Expansion Bearing (Floating)
Mi Item #06803312
MFR #01B1600EX

Mfr description
01B1600EX BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    16.0000 in
  • Inner Ring Width  
    5.5120 in
  • Outer Ring Width  
    3.0000 in
  • Outside Diameter  
    21.5000 in
  • Overall Width
    5.5120 in
  • Weight
    169.4 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Max Rpm
    460 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    01
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316577350985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)