Motion
01B130M EX
Roller Insert Bearing - Cylindrical Roller Bearing, 130 mm Bore Dia., 8.7500 in OD, 3.5313 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803316
MFR #01B130M EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 130 mm Bore Dia., 8.7500 in OD, 3.5313 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803316
MFR #01B130M EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01B130M EX BEARING

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    3.5313 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Series
    01
  • UPC_NO
    7316576849640
  • Max Rpm
    1740 rpm
  • Weight
    24.24 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text