Motion
01EB300GR
Roller Insert Bearing - Cylindrical Roller Bearing, 3.0000 in Bore Dia., 5.2500 in OD, 2.4063 in Overall Width, Non-Expansion Bearing (Fixed)
Mi Item #06803340
MFR #01EB300GR
Price$1,757.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 3.0000 in Bore Dia., 5.2500 in OD, 2.4063 in Overall Width, Non-Expansion Bearing (Fixed)
Mi Item #06803340
MFR #01EB300GR

Mfr description
01EB300GR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,757.03/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Inner Ring Width  
    2.4090 in
  • Outer Ring Width  
    1.2520 in
  • Outside Diameter  
    5.2500 in
  • Overall Width
    2.4063 in
  • Weight
    5.76 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Max Rpm
    3310 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    01
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316576851377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)