Motion
01EB115GR
Roller Insert Bearing - Cylindrical Roller Bearing, 1.9375 in Bore Dia., 3.8750 in OD, 2.1930 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803349
MFR #01EB115GR
Price$1,419.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 1.9375 in Bore Dia., 3.8750 in OD, 2.1930 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803349
MFR #01EB115GR

Mfr description
01EB115GR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,419.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Inner Ring Width  
    2.1930 in
  • Outer Ring Width  
    1.0000 in
  • Outside Diameter  
    3.8750 in
  • Overall Width
    2.1930 in
  • Weight
    3.26 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Max Rpm
    4630 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    01
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316577240286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)