Motion
01B104GR
Roller Insert Bearing - Cylindrical Roller Bearing, 1.2500 in Bore Dia., 3.3125 in OD, 1.9720 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803352
MFR #01B104GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 1.2500 in Bore Dia., 3.3125 in OD, 1.9720 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803352
MFR #01B104GR

Mfr description
01B104GR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    1.9720 in
  • Outer Ring Width  
    0.9375 in
  • Outside Diameter  
    3.3125 in
  • Overall Width
    1.9720 in
  • Weight
    2.66 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Max Rpm
    5400 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    01
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316577239846

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)