Motion
01EBCP208GRAT
Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #06803357
MFR #01EBCP208GRAT
Price$2,935.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #06803357
MFR #01EBCP208GRAT

Mfr description
01EBCP208GRAT NON-EXPANSION/BRG
  • Suitable for most medium duty applications
  • Wide range of speeds, up to 12,600”/320,000 mm dn under the right conditions
  • Standard cast iron pillow block bases normally have longitudinal bolt slots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,935.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1563 in
  • Base Width
    2-3/4 in
  • Bolt Center To Center Length
    8.8750 to 9.5000 in
  • Bore Diameter  
    2-1/2 in
  • Overall Height  
    7.0000 in
  • Overall Length  
    11.5000 in
  • Overall Width
    4.0625 in
  • Weight
    22.79 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    3940 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    30350 lbf
  • Radial Static Load Capacity
    35290 lbf
  • Replacement Bearing
    01E B 208 GR
  • Seal Type
    Triple Lip
  • Series
    01E
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316577280008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)