Motion
01B504EX
Roller Insert Bearing - Cylindrical Roller Bearing, 5.2500 in Bore Dia., 9.5000 in OD, 3.8750 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803363
MFR #01B504EX
List Price$8,043.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 5.2500 in Bore Dia., 9.5000 in OD, 3.8750 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803363
MFR #01B504EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,043.77/each for your price

Overview

Mfr description
01B504EX BRG

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    3.8750 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Series
    01
  • UPC_NO
    7316577351821
  • Max Rpm
    1570 rpm
  • Weight
    33.84 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text