Motion
01B408EX
Roller Insert Bearing - Cylindrical Roller Bearing, 4.5000 in Bore Dia., 8.0000 in OD, 3.3438 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803369
MFR #01B408EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 4.5000 in Bore Dia., 8.0000 in OD, 3.3438 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803369
MFR #01B408EX

Mfr description
01B408EX BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Inner Ring Width  
    3.3430 in
  • Outer Ring Width  
    1.8460 in
  • Outside Diameter  
    8.0000 in
  • Overall Width
    3.3438 in
  • Weight
    20.11 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Max Rpm
    1970 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    01
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316576846298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)