Motion
01EB400EX
Roller Insert Bearing - Cylindrical Roller Bearing, 4.0000 in Bore Dia., 6.8750 in OD, 3.1875 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803373
MFR #01EB400EX
Price$3,682.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 4.0000 in Bore Dia., 6.8750 in OD, 3.1875 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803373
MFR #01EB400EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,682.96/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Inner Ring Width  
    3.1890 in
  • Outer Ring Width  
    1.7830 in
  • Outside Diameter  
    6.8750 in
  • Overall Width
    3.1875 in
  • Weight
    12.98 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Max Rpm
    2340 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    01
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316576851469

Overview

Mfr description
01EB400EX BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text