Motion
01EB115EX
Roller Insert Bearing - Cylindrical Roller Bearing, 1.9375 in Bore Dia., 3.8750 in OD, 2.1930 in Overall Width, Expansion Bearing (Floating)
Mi Item #06803390
MFR #01EB115EX
Price$1,360.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 1.9375 in Bore Dia., 3.8750 in OD, 2.1930 in Overall Width, Expansion Bearing (Floating)
Mi Item #06803390
MFR #01EB115EX

Mfr description
01EB115EX BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,360.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Inner Ring Width  
    2.1930 in
  • Outer Ring Width  
    1.0000 in
  • Outside Diameter  
    3.8750 in
  • Overall Width
    2.1930 in
  • Weight
    3.19 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Max Rpm
    4630 rpm
  • Product Type
    Roller Insert Bearings
  • Series
    01
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316577240262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)