Motion
02BC207GRAT
Split Roller Bearing Cartridge - 02 Series, 2-7/16 in Bore, 6.1874 in OD, 4.9606 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06803399
MFR #02BC207GRAT
Price$3,252.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 2-7/16 in Bore, 6.1874 in OD, 4.9606 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06803399
MFR #02BC207GRAT

Mfr description
02BC207GRAT ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,252.47/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width  
    2.8465 in
  • Outer Ring Width
    38.9 mm
  • Weight
    20.2 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    3680 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    166 kN
  • Radial Static Load Capacity
    193 kN
  • Replacement Complete Pillow Block
    02BCP207GR
  • Replacement Split Bearing Only
    02B207GR
  • Series
    02
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)