Motion
ATL800
Triple Labyrinth, Aluminium Material
Mi Item #06803410
MFR #ATL800
Price$2,170.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Labyrinth, Aluminium Material
Mi Item #06803410
MFR #ATL800

Mfr description
ATL800 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,170.53/each

Specifications

Dimensions

  • Weight
    1.984 lbs

Details

  • Features
    Close running tolerances, Fit in SKF Cooper cartridges for triple labyrinth seals, High speed compatibility
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminium
  • Seal Type
    Triple Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)