Overview
Mfr description
F09 FLANGE HOUSING ONLY
Specifications
- Mounting Type4-Bolt Flange
- Housing ConstructionSplit
- Overall Length Diameter17.5000 in
- Housing MaterialDuctile Iron
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data