Motion
01BC403GRAT
Split Roller Bearing Cartridge - 01 Series, 4-3/16 in Bore, 9.1252 in OD, 5.5906 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803433
MFR #01BC403GRAT
List Price$8,055.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 4-3/16 in Bore, 9.1252 in OD, 5.5906 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803433
MFR #01BC403GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,055.51/each for your price

Overview

Mfr description
01BC403GRAT CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    306 kN
  • Radial Static Load Capacity
    407 kN
  • Max Rpm
    1970 rpm
  • Outer Ring Width
    46.9 mm
  • Series
    01
  • Replacement Split Bearing Only
    01B403GR
  • Replacement Complete Pillow Block
    01BCP403GR
  • Bearing Cage Material
    Aluminum
  • Weight
    46.53 lbs
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text